Beli PTFE Lembaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PTFE Teflon SheetDeskripsi:Produk ini juga sering disebut dengan PTFE Lembaranatribut:
- Color: White
- Material: PTFE
- Dimensions, Height x Width (mm): 300×300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Operating Temperature Range (°C): -180~260
- monotaro Ptfe SheetDeskripsi:Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical partsatribut:
- Color: White
- Material: PTFE
- Operating Temperature Range (°C): -180 to 260
- Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik)atribut:
- Color: White
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Daytona Base Gasket Sheet (Aksesoris Mesin Motor)atribut:
- Material: Non-asbestos
- Color: Light Orange
- Heat-Resistant Temperature: 180°C
- Dimension: 150x150mm
- Daytona Gasket Sheet (Aksesoris Mesin Motor)atribut:
- Material: Non-asbestos
- Heat-Resistant Temperature: 180°C
- Thickness: 0.5mm
- monotaro Gasket SheetDeskripsi:It has high tensile strength and excellent durability. The stress relaxation rate is low, especially the stress relaxation rate at high temperature and high surface pressure is low.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Non Asbestos Beater Sheet
- Thickness (mm): 1.0
- Dimensions (mm): 150 x 150
- Heat Resistance Temperature (°C): -40 to 200
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- AS ONE PTFE Punching Sheetatribut:
- Thickness: 0.5mm
- SEKISUI ESLON PTFE Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: 0 to 100degreesC
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- WD-40 Specialist White Lithium Grease (Gemuk Semprot)Deskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- ABB Electricity MeterDeskripsi:Basic Compact Meters For Use In Residential Applications For Single Or Multi Family Houses Or In Stand Alone Applications. To Be Used In A Four Wire System. The Meter Has Instrumentation Values. Single Phase Direct Connected For Active Energy. One Output For Pulses Or Alarm Etc. Accuracy Class 1.0 (Or B For Mid Meters). The Meters Is Iec Approved + Mid Approved And Verified. 1000 Imp/Kwh.
Daftar Harga PTFE Lembaran Terbaru October 2026
| monotaro PTFE Teflon Sheet | Rp149.900 |
| AS ONE PTFE Teflon Sheet (Lembaran PTFE) | Rp219.900 |
| monotaro Ptfe Sheet | Rp419.900 |
| Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik) | Rp2.999.900 |
| SEKISUI PVC Fitting Clean PTFE Gasket JIS10K | Rp299.900 |
| Akitsu Flange Gasket | Rp279.900 |
| Daytona Base Gasket Sheet (Aksesoris Mesin Motor) | Rp90.900 |
| Daytona Gasket Sheet (Aksesoris Mesin Motor) | Rp179.900 |
| monotaro Gasket Sheet | Rp56.900 |
| KLINGER NonAsbestos Jointing Sheet | Rp41.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/mxP103489825-7.jpg)

%20(Lembaran%20Busa%20Plastik)/glP103786597-1.jpg)


/P102667408-1.jpg)
/P102667417-1.jpg)




/c1P103185433-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease%20(Gemuk%20Semprot)/ayP101574394-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)